Shop All Pressure Gauges
Zoro Select
Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black
Mfr # 4CFW6
Zoro # G3050555
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Ammonia Refrigerant
- Accuracy +/-3-2-3%
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 4CFW6
- Zoro # G3050555
- UPC # 190735502778
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Description
Compound Gauge, Gauge Type Refrigeration Ammonia, Dial Size (In.) 2-1/2, Range 30" Hg Vac to 150 psi, Dial Size (mm) 63, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 2, Smallest Graduation (In. Hg) 5, Accuracy (%) +/-3-2-3, Case Material Steel, Case Color Black, Socket Material Steel, Tube Material Stainless Steel, Lens Material Polycarbonate, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Power Quality Analyzer (FLUKE-1777)
- EXTECH LightMeter, +/-5%Light ACC", FullSize, (401025-NIST)
- FLUKE Phase Sequence Tester, 10-700VAC (FLUKE-9040)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW7)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C801)
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- ZORO SELECT Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (18C775)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT3)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- Zoro Select Pressure Gauges