Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 5/8x0.850

  • Mfr # 1NDP6

  • Zoro # G3385855


product price: $2.79
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.063 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDP6
Zoro #
G3385855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Wire Dia.
0.063 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.312 in
Compressed Length
0.16 in
Load @ 50% Free Length (Lbs.)
12.22 lb
Inside Diameter - Maximum
0.21 in
Inside Diameter - Minimum
0.17 in
Wire Diameter
0.06 in
Outside Diameter - Minimum
0.31 in
Free Length
5/8 in
Compatible Rod Size
13/64 in
Outside Diameter - Maximum
0.85 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
39.07 lb/in
Color
Gray
End Type
Closed, Not Ground
Finish
Plain
Load @ Solid (Lbs.)
19.51 lb
Meets/Exceeds
ASTM A313
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Standards
ASTM A313
System of Measurement
Inch
Total Active Coils
2.5
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.063 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.312 In, LD @ 50% FREE LENGTH 12.22 Lbs, LOAD @ SOLID 19.51 Lbs, Spring Rate 39.07 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.