Compression Packing Rings, Black, 1.25" ID
- Mfr # ZUSA-CP-1279
- Zoro # G223352693
product price:Â
$
10.35
/ea
Key Features
Pressure for Valves - Maximum
2,170 psi
Color
Black
Shaft Speed - Maximum
1,500 fpm
Inside Diameter
1 1/4 in
Steam Temperature - Maximum
428 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1279
- Zoro #
- G223352693
- UPC #
- 00197666245095
- Country of Origin
- China
- Pressure for Valves - Maximum
- 2,170 psi
- Item
- Compression Packing Ring
- Color
- Black
- Shaft Speed - Maximum
- 1,500 fpm
- Steam Temperature - Maximum
- 428 Degrees F
- Lubrication Type
- PTFE/Silicone
- Base Material
- PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Pumps - Maximum
- 217 psi
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -302 Degrees F
- Wire Color
- Black
Dimensions
- Inside Diameter
- 1 1/4 in
- Outside Diameter
- 2 in
Description
Compression Packing Rings,Black,1.25" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.