CompressPackToolReplTip, 1.25"L, Woodscrew
- Mfr # ZUSA-CPT-11
- Zoro # G223509578
product price:Â
$
8.99
/ea
Key Features
Shaft Connection Thread Size
1/4"-20
Tip Type
Woodscrew
Overall Length
1.25 in
Compatible Manufacturer Model Number
ZUSA-CPT-1, ZUSA-CPT-41
Compatible with Manufacturer Model Number
ZUSA-CPT-1, ZUSA-CPT-41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CPT-11
- Zoro #
- G223509578
- UPC #
- 197666238721
- Country of Origin
- United States
- Item
- Compression Packing Tool Replacement Tips
- Tip Type
- Woodscrew
- Compatible Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible with Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- For Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible with Mfr. Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
Dimensions
- Shaft Connection Thread Size
- 1/4"-20
- Overall Length
- 1.25 in
- Wire Rope Length
- 1.25 in
- Length
- 1.25 in
Description
CompressPackToolReplTip,1.25"L,Woodscrew
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.