Shop ZORO SELECT
See all product information
Create Account
Con-Sert Tool No 9, High Carbon Steel
- Mfr # CST950S
- Zoro # G4308342
product price:Â
$
71.29
/ea
Key Features
Anchor Tool Type
Anchor Screw Setting Tool
Anchor Internal Thread Dia.
#10, #8
Uses
Drill And Driver For Plastic Anchors
Construction
High Carbon Steel
Application
Drill and Set #8-#10 Plastic Anchors In Concrete, Brick, Stone, Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST950S
- Zoro #
- G4308342
- UPC #
- 093855012588
- Country of Origin
- United States
- Anchor Tool Type
- Anchor Screw Setting Tool
- Item
- Anchor Screw Setting Tool
- Uses
- Drill And Driver For Plastic Anchors
- Construction
- High Carbon Steel
- Application
- Drill and Set #8-#10 Plastic Anchors In Concrete, Brick, Stone, Drywall
- Tool Type
- Anchor Screw Setting Tool
- Compatible Anchor Type
- Screw Anchors
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Internal Thread Dia.
- #10, #8
- Compatible Anchor Size
- #10, #8
Description
Anchor Screw Setting Tool, Compatible Anchor Size #10, #8, Compatible Anchor Type Screw Anchors, Material Steel, Finish Plain, System of Measurement Inch, Tool Type Anchor Screw Setting Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.