Shop ZORO SELECT
See all product information
Create Account
Drill/Driver Tool, For No 1 Masonry Screws
- Mfr # CST150S
- Zoro # G4308351
product price:Â
$
65.15
/ea
Key Features
Anchor Tool Type
Anchor Screw Setting Tool
Anchor Internal Thread Dia.
1/4 in
Uses
Drill and Driver For Masonry Screws
Application
Drill and Set Con-sert Screws in Concrete, Brick, Stone, Wood, Vinyl and Light Steel
Construction
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST150S
- Zoro #
- G4308351
- UPC #
- 093855105211
- Country of Origin
- United States
- Anchor Tool Type
- Anchor Screw Setting Tool
- Uses
- Drill and Driver For Masonry Screws
- Item
- Anchor Screw Setting Tool
- Application
- Drill and Set Con-sert Screws in Concrete, Brick, Stone, Wood, Vinyl and Light Steel
- Construction
- High Carbon Steel
- System of Measurement
- Inch
- Tool Type
- Anchor Screw Setting Tool
- Series
- Con-Sert Tools
- Includes
- Carbide Drill Bit, Hardened Hex Driver, Hardened Phillips Driver, Hex Wrench, Plastic Storage Tube
- Material
- Steel
- Finish
- Plain
- Compatible Anchor Type
- Screw Anchors
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Internal Thread Dia.
- 1/4 in
- Compatible Anchor Size
- 1/4 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
The Diversified Fastening Systems CST150S Drill/Driver Tool is a simple and effective tool for setting con-sert screws. The drill and driver setter works with #1 masonry screws, making it versatile enough to handle different types of fasteners. It has a high carbon steel construction that ensures durability. Designed to be used with drill and drivers, this anchor setting tool can also be used as an anchor screw setting tool. It comes in a package of 1. The Diversified Fastening Systems CST150S Drill/Driver Tool is the perfect solution for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.