Zoro Homepage

Concentric Reducer, 304 SS, 2 1/2 x 3 in

  • Mfr # 4381009230

  • Zoro # G700441940


product price: $16.39
/ea

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009230
Zoro #
G700441940
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Material Grade
304

Description

Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 2 1/2 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.