
Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK
Mfr # 1020APF188B
Zoro # G7576373
product price:Â $293.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020APF188B
Zoro #
G7576373
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
10-12 x 1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
875
Edge Distance
2 1/4 in
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Description
10-12X1 1/4 Phillips Flat Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.