
Concrete Screw, #12-11 Dia., Oval, 3/4 in L, 18-8 Stainless Steel 2000 PK
Mfr # 1212APO188
Zoro # G7577256
product price:Â $350.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1212APO188
Zoro #
G7577256
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#12-11
Overall Length
3/4 in
Thread Length
3/4 in
Drill Size
3/16 in
Anchor Size
12-11 x 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,12-11x3/4,Phil OV,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.