Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK

  • Mfr # U70555.025.0225

  • Zoro # G3740511


product price:  $64.89
/pk 100, $0.65/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Material
410 Stainless Steel
Finish
Silver Ruspert
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70555.025.0225
Zoro #
G3740511
UPC #
707392493204
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
2 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Max. Work Thickness
1 1/4 in
Thread Length
2 1/4 in
Drill Size
3/16 in
Maximum Material Thickness
1 1/4 in
Body Length
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
410 Stainless Steel
Finish
Silver Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Tension (Lbs.)
600 lb
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading
ICC Approved for Cracked Concrete
No
Material Grade
410
Material Grade/Class
410
Maximum Ultimate Tension Strength
600 lb
Pack Size
Small Pack
Features
Notched High-Low Threads
Removable
Removable
Screw Anchor Type
Concrete Screw Anchor
Maximum Ultimate Shear Strength
760 lb
System of Measurement
Inch

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Head Type Hex, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in, Body Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.