Concrete Screw, 5/16"-9 Dia., Flat, 2 1/2 in L, Steel Zinc Plated, 750 PK

  • Mfr # 3140APF

  • Zoro # G7575637


product price:  $493.99
/pk 750, $0.66/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/16"-9
Material
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140APF
Zoro #
G7575637
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/16"-9
Overall Length
2 1/2 in
Thread Length
2 1/2 in
Anchor Size
5/16-9 x 2 1/2 in
Drill Size
5/32 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,5/16#20x2 1/2,Phil,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.