Concrete Screw, #6-20 Dia., Pan, 3/8 in L, 18-8 Stainless Steel 5000 PK

  • Mfr # 0606ABPP188

  • Zoro # G7559388


product price:  $490.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-20
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0606ABPP188
Zoro #
G7559388
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#6-20
Overall Length
3/8 in
Max. Work Thickness
1 1/2 in
Thread Length
3/8 in
Anchor Size
6-20 x 3/8 in
Minimum installation Depth
3/4"

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
3,312
Seismic Approved
No

Description

Anchor Screws,6-20x3/8,Phil Pan,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.