
Concrete Screw, #7-16 Dia., Pan, 3/4 in L, 18-8 Stainless Steel Plain, 3000 PK
Mfr # 0712APP188
Zoro # G7578629
product price:Â $346.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0712APP188
Zoro #
G7578629
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#7-16
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
7-16 x 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,7-16x3/4,Phil Pan,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.