
Concrete Screw, #8-18 Dia., Pan, 5/8 in L, Steel Black Oxide, 9000 PK
Mfr # 0810ABPPB
Zoro # G7560623
product price: $417.99
/pk 9000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8-18
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0810ABPPB
Zoro #
G7560623
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
5/8 in
Max. Work Thickness
3/4 in
Thread Length
5/8 in
Anchor Size
8-18 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
3,115
Edge Distance
1 3/4 in
Description
Anchor Screws,8-18X5/8,Phil Pan,PK9000, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.