Zoro Homepage

Concrete Screw, Pan, 410 Stainless Steel 5000 PK

  • Mfr # 04085PP410

  • Zoro # G7602709


product price: $466.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
410 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Anchor Size
4-24 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04085PP410
Zoro #
G7602709
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
4-24 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
410 Stainless Steel
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,4-24x1/2,Phil Pan,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.