Shop ZORO SELECT
See all product information
Create Account
Container, Chemical Use, 180cc, PK6
- Mfr # H17876-0000
- Zoro # G8266867
product price:Â
$
113.99
/pk of 6, $19.00/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene
Height
4 1/2 in
Color
Translucent
Dia.
OD 2 in
Holds
180mL Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H17876-0000
- Zoro #
- G8266867
- UPC #
- -
- Country of Origin
- United States
- Item
- Container
- Material
- Low Density Polyethylene
- Color
- Translucent
- Holds
- 180mL Capacity
- Number of Compartments
- 1
- For Use With
- Storing Liquids or Solids
- Includes
- Screw Cap Design Featuring A Leakproof Inner Seal
- Type
- Chemical Use
- Industry Type
- Healthcare
- Body Material
- Polyethylene
- Autoclavable
- No
- Product Type
- Vial
- Capacity - English
- 6.09 fl oz
- Capacity - Metric
- 180 mL
- Number of Vials Included
- 6
- Basic Material
- Plastic
- Includes Closure
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Closure Material
- polyethylene
- Body Color
- Colorless
- Clarity
- Translucent
- Vial Type
- Storage
- Closure Type
- Screw
- Front Closure
- Screw
Dimensions
- Height
- 4 1/2 in
- Dia.
- OD 2 in
- Body Diameter - Metric
- 52 mm
- Overall Height - Metric
- 2,896 mm
- Screw Closure Size
- 54mm
Description
Container, Capacity - Metric 180 mL, Capacity - English 6.09 fl oz, Body Diameter - Metric 52 mm, Product Type Vial, Vial Type Storage, Includes Closure Yes, Closure Liner Material Not Applicable, Screw Closure Size 54mm, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 2,896 mm, Number of Vials Included 6, Basic Material Plastic, Special Features Not Applicable, Clarity Translucent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.