Container Lab w/Lid, 16 oz., PK100

  • Mfr # 02732

  • Zoro # G5656189


product price:  $59.49
/pk 100, $0.59/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Clarity
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02732
Zoro #
G5656189
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Clarity
Translucent
Includes Closure
Yes
Labware Basic Material
Plastic
Special Features
Shatter Resistant
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Labware Body Color
Natural
Bottle/Jar Shape
Round
Labware Capacity - Metric
480 mL
Labware Closure Liner Material
Unlined
Labware Body Material
LDPE
Closure Included
Yes
Jar Type
Sampling
Closure Liner Material
Unlined
Capacity - Metric
473.17 mL
Basic Material
Plastic
Closure Type
Screw On
Capacity - English
16 fl oz
Body Material
LDPE
Numbers of Jars Included
100
Clarity
Translucent

Description

Laboratory Containers, Capacity - Metric 473.17 mL, Capacity - English 16 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material LDPE, Pre-Cleaned None, Autoclavable No, Closure Type Screw-On, Closure Material LDPE, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Shatter Resistant, Basic Material Plastic, Shape Round, Glassware Class Not Rated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.