Container Lab w/Lid, 32 oz., PK100

  • Mfr # 02733

  • Zoro # G5656152


product price:  $82.29
/pk 100, $0.82/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Clarity
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02733
Zoro #
G5656152
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Containers
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Clarity
Translucent
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Capacity - Metric
960 mL
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Body Color
Natural
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Basic Material
Plastic
Special Features
Shatter Resistant
Labware Capacity - English
32 oz
Closure Type
Screw On
Numbers of Jars Included
100
Closure Liner Material
Unlined
Basic Material
Plastic
Capacity - Metric
946.35 mL
Capacity - English
32 fl oz
Closure Included
Yes
Body Material
LDPE
Clarity
Translucent
Jar Type
Sampling

Description

Laboratory Containers, Capacity - Metric 946.35 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material LDPE, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material LDPE, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Shatter Resistant, Basic Material Plastic, Shape Round, Glassware Class Not Rated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.