Convoluted PTFE assy
Mfr # SSCOV-16-16FJSS-16MPSS-60"
Zoro # G611936139
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
Not Rated
Hose Fitting Size B
1 in
Hose Fitting Type A
FJIC
Hose Length
5 ft
Hose Fitting Type B
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCOV-16-16FJSS-16MPSS-60"
Zoro #
G611936139
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
1 in
Hose Length
5 ft
Hose Dash Size
16
Hose Fitting Size A
1 in
Details
Item
Convoluted PTFE Assembly
Vacuum Rating
Not Rated
Hose Fitting Type A
FJIC
Hose Fitting Type B
MNPT
Hose Color
Silver
Hose Fitting Material A
304 Stainless Steel
Hose ID
1 in
Hose Cover Material
304 Stainless Steel
Interior Texture
Convoluted
Maximum Working Pressure @ 70F
1,000 psi
Hose Conductivity
Non-Conductive
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE
Description
Convoluted PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.