Zoro Homepage

Convoluted PTFE assy

  • Mfr # SSCOV-16-16FLSS-16FLSS-72"

  • Zoro # G811935840


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Hose Conductivity
Non-Conductive
Hose Fitting Size B
1 in
Hose Fitting Type A
Flange
Hose ID
1 in
Hose Fitting Material A
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCOV-16-16FLSS-16FLSS-72"
Zoro #
G811935840
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size B
1 in
Hose Fitting Size A
1 in
Hose Length
6 ft
Hose Dash Size
16

Details

Item
Convoluted PTFE Assembly
Hose Conductivity
Non-Conductive
Hose Fitting Type A
Flange
Hose ID
1 in
Hose Fitting Material A
304 Stainless Steel
Hose Color
Silver
Interior Texture
Convoluted
Hose Cover Material
304 Stainless Steel
Hose Fitting Type B
Flange
Maximum Working Pressure @ 70F
1,000 psi
Vacuum Rating
Not Rated
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE

Description

Convoluted PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.