Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convoluted PTFE assy

  • Mfr # SSCOV-16-16MPSS-16MPSS-24"

  • Zoro # G211935860


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
Not Rated
Hose Cover Material
304 Stainless Steel
Hose Fitting Size A
1 in
Hose ID
1 in
Hose Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCOV-16-16MPSS-16MPSS-24"
Zoro #
G211935860
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size A
1 in
Hose Length
24 in
Hose Fitting Size B
1 in
Hose Dash Size
16

Details

Item
Convoluted PTFE Assembly
Vacuum Rating
Not Rated
Hose Cover Material
304 Stainless Steel
Hose ID
1 in
Hose Fitting Type A
MNPT
Interior Texture
Convoluted
Hose Color
Silver
Maximum Working Pressure @ 70F
1,000 psi
Hose Fitting Type B
MNPT
Hose Conductivity
Non-Conductive
Hose Fitting Material A
304 Stainless Steel
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE

Description

Convoluted PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.