Convoluted PTFE assy
Mfr # SSCOV-20-20FJSS-20MPSS-60"
Zoro # G111936080
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting Type A
FJIC
Vacuum Rating
Not Rated
Hose Fitting Size B
1 1/4 in
Hose Fitting Size A
1 1/4 in
Hose Fitting Type B
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCOV-20-20FJSS-20MPSS-60"
Zoro #
G111936080
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
1 1/4 in
Hose Fitting Size A
1 1/4 in
Hose Dash Size
20
Hose Length
5 ft
Details
Item
Convoluted PTFE Assembly
Hose Fitting Type A
FJIC
Vacuum Rating
Not Rated
Hose Fitting Type B
MNPT
Hose Fitting Material A
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
Maximum Working Pressure @ 70F
1,000 psi
Hose Conductivity
Non-Conductive
Interior Texture
Convoluted
Hose ID
1 1/4 in
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F
Description
Convoluted PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.