Zoro Homepage

Convoluted PTFE assy

  • Mfr # SSCOV-32-32FJSS-32MPSS-96"

  • Zoro # G811936182


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

Interior Texture
Convoluted
Hose Fitting Size A
2 in
Hose Fitting Type B
MNPT
Hose Fitting Material A
304 Stainless Steel
Hose Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCOV-32-32FJSS-32MPSS-96"
Zoro #
G811936182
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size A
2 in
Hose Length
8 ft
Hose Dash Size
32
Hose Fitting Size B
2 in

Details

Item
Convoluted PTFE Assembly
Interior Texture
Convoluted
Hose Fitting Type B
MNPT
Hose Fitting Material A
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Vacuum Rating
Not Rated
Hose Conductivity
Non-Conductive
Maximum Working Pressure @ 70F
500 psi
Hose Fitting Type A
FJIC
Hose ID
2 in
Hose Color
Silver
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE

Description

Convoluted PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.