Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18330_72_0

  • Zoro # G008360516


product price: $29.59
/ea

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.065 in
Standards
ASTM B75, ASTM F68
Mechanical Finish
Mill
Brinell Hardness
74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18330_72_0
Zoro #
G008360516
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.182 in
Outside Diameter
5/16 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.002 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Mechanical Finish
Mill
Brinell Hardness
74
Material Grade
101
Temper
H80
Yield Strength
36,000 psi
Material
Copper
Includes Material Certificate
Yes
Rockwell Hardness
B40
Tensile Strength
44,000 psi
Appearance
Metallic
Shape
Round Tube
System of Measurement
Inch
Fabrication
Welded
Wall Thickness Tolerance
+/-0.0035 in

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 5/16 in, Inside Diameter 0.182 in, Wall Thickness 0.065 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0035 in, Outside Diameter Tolerance +/-0.002 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.