Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18368_36_0
Zoro #
G008361322
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.562 in
Overall Length
36 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
2.376 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Mechanical Finish
Mill
Material
Copper
Shape
Round Tube
Tensile Strength
44,000 psi
Brinell Hardness
74
Appearance
Metallic
Wall Thickness Tolerance
+/-0.03934 in
Rockwell Hardness
B40
Yield Strength
36,000 psi
Temper
H80
System of Measurement
Inch
Includes Material Certificate
Yes
Fabrication
Welded
Material Grade
101
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 1/2 in, Inside Diameter 2.376 in, Wall Thickness 0.562 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.03934 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.