Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18374_12_0

  • Zoro # G608361487


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.5 in
Standards
ASTM B75, ASTM F68
Fabrication
Welded
Outside Diameter
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18374_12_0
Zoro #
G608361487
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Outside Diameter
6 1/2 in
Outside Diameter Tolerance
+/-0.008 in
Overall Length
12 in
Inside Diameter
5.5 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Fabrication
Welded
Appearance
Metallic
Yield Strength
36,000 psi
Shape
Round Tube
Rockwell Hardness
B40
Includes Material Certificate
Yes
Temper
H58
Material Grade
101
Brinell Hardness
74
Material
Copper
System of Measurement
Inch
Tensile Strength
44,000 psi
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.040 in

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 6 1/2 in, Inside Diameter 5.5 in, Wall Thickness 0.5 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.040 in, Outside Diameter Tolerance +/-0.008 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H58, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.