Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 283-911750D
Zoro # G7322640
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-911750D
Zoro #
G7322640
UPC #
888226185950
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.75 in
Milling Dia.
1 in
Corner Radius
0.03 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1.75 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.