Zoro Homepage

Cored Bar, Bronze, Unfnsh OD 3-1/2 In

  • Mfr # B932C024028-13

  • Zoro # G7234272


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Length
13 in
Alloy Type
Leaded Tin
Unfinished Outside Dia.
3 1/2 in
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C024028-13
Zoro #
G7234272
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Unfinished Outside Dia.
3 1/2 in
Unfinished Inside Dia.
3 in
Overall Length
13 in
Inside Diameter
3 in
Outside Diameter Tolerance
Not Rated
Wall Thickness
0.25 in
Outside Diameter
3 1/2 in

Details

Material
Bronze
Item
932 Bronze Round Tube
Alloy Type
Leaded Tin
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Max. Pv
75,000
Temp. Range
-450 Degrees to 500 Degrees F
Brinell Hardness
65
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Round Tube
Tensile Strength
35,000 psi
Minimum Temperature
-450 Degrees F
Material Grade
932
Yield Strength
20,000 psi
Maximum Temperature
500 Degrees F
Fabrication
Cast

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 3 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.