Zoro Homepage

Cored Bar, Bronze, Unfnsh OD 3 In

  • Mfr # B932C020024-13

  • Zoro # G6782763


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Max. Pv
75,000
Material
Bronze
Unfinished Outside Dia.
3 in
Alloy Type
Leaded Tin
Temp. Range
-450 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C020024-13
Zoro #
G6782763
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Outside Dia.
3 in
Length
13 in
Unfinished Inside Dia.
2 1/2 in
Overall Length
13 in
Outside Diameter
3 in
Outside Diameter Tolerance
Not Rated
Inside Diameter
2.5 in
Wall Thickness
0.25 in

Details

Max. Pv
75,000
Material
Bronze
Item
932 Bronze Round Tube
Alloy Type
Leaded Tin
Temp. Range
-450 Degrees to 500 Degrees F
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Maximum Temperature
500 Degrees F
Yield Strength
20,000 psi
Material Grade
932
Minimum Temperature
-450 Degrees F
Brinell Hardness
65
Fabrication
Cast
Mechanical Finish
Mill
Shape
Round Tube
Tensile Strength
35,000 psi
System of Measurement
Inch

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 2.5 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.