Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 313122

  • Zoro # G815855878


product price: $40.59
/ea

Key Features

List Number
2010
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Length of Cut
0.8125 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313122
Zoro #
G815855878
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Corner Radius
0.06 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

Item
Corner Radius End Mill
List Number
2010
Number of Flutes
2
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Single End/Double End
Single
Max. Helix Angle
45 Degrees
Series
Performance AL
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
ZrN
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.