Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 292-501173

  • Zoro # G4295497


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-501173
Zoro #
G4295497
UPC #
888226124140
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Chamfer Width
0.020 in
Length of Cut
1.75 in
Overall Length
4 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application
Hardened Steel, Stainless Steel
Number of Coolant Holes
0
Series
Alpha
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Flute Type
Spiral
Measurement System
Inch
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Finish - Machining
nACRo
Item
Corner Radius End Mill
Secondary Material Application ISO Code
H, M
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Helix Angle
40 Degrees
Shank Type - Machining
Straight
List Number
2006
Cutting Direction
Right Hand
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1.75 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.