Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375" Shank dia.

  • Mfr # AFT30375-015

  • Zoro # G3030023


product price: $47.99
/ea
Sold in multiples of 2 for $95.98

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30375-015
Zoro #
G3030023
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Length of Cut
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
List Number
1020
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Series
Alumigator
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.