Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 294-004076

  • Zoro # G4309506


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004076
Zoro #
G4309506
UPC #
888226275217
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Neck Length
2.375 in
Milling Dia.
0.625 in
Overall Length
6 in
Length of Cut
0.75 in
Chamfer Width
0.001 in
Neck Dia.
0.0000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Measurement System
Inch
Series
Alpha
Primary Material Application ISO Code
K, P
End Mill Style
Corner-Radius
List Number
2004R
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
Variable
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Item
Corner Radius End Mill
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.