Zoro Select
Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle
Mfr # 22XK54
Zoro # G2975878
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- UNIVERSAL 3 x 5" Unruled Scratch Pad, Pk12 (UNV35613)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 6", Kraft, 25/Bundle (22XK31)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- Zoro Select Shipping Cartons