Zoro Select
Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle
Mfr # 11A736
Zoro # G3095587
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16 in
- Inside Width 10 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 6", Kraft, 25/Bundle (11R384)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 24", Kraft, 5/Bundle (11G187)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 30", Kraft, 25/Bundle (11R271)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 14", Kraft, 25/Bundle (11R297)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- Zoro Select Shipping & Moving Boxes