Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R384
Zoro # G3056560
original price:
$1.25
24% off
new price: $0.95
/ea
Sold in multiples of 25 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R384
- Zoro # G3056560
- UPC # 812578004195
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Length | 16 3/8 in |
Outside Height | 6 5/8 in |
Outside Width | 10 3/8 in |
Inside Height | 6 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 10 in, Inside Height 6 in, 16x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 16 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- CANON GPR58 Black Toner Cartridge 23K YLD (2182C003)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- Zoro Select Shipping & Moving Boxes