Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle
Mfr # 10Y718
Zoro # G3099251
original price:
$3.14
4% off
new price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 10Y718
- Zoro # G3099251
- UPC # 812578005543
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 14 in |
Inside Depth | 14" |
Outside Length | 22 3/8 in |
Inside Height | 14 in |
Outside Width | 14 3/8 in |
Outside Height | 14 5/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 14 in, Inside Height 14 in, 22x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 22 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH SpotSee„¢ ShockWatch® 2 Serialized Framed Impact Indicators, 50G Range, Red, 50/Box (50000K)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- HAMMERMILL Paper, Colored, Cream, PK500 (16803-0)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", White, 25/Bundle (22XL50)
- Zoro Select Shipping & Moving Boxes