Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle
Mfr # 493U34
Zoro # G1606164
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 26 in
- Inside Width 26 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 493U34
- Zoro # G1606164
- UPC # 841436049061
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 26 3/8 in |
Outside Width | 26 3/8 in |
Outside Height | 12 5/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 12 in, 26x26x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 3/8 in, Outside Width 26 3/8 in, Outside Height 12 5/8 in, 26 3/8x26 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- INTERMEC Intermec Pf4I, Pm4I 203 Dpi Printhead (1-010043-900)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U08)
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- Zoro Select Shipping & Moving Boxes