Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle
Mfr # 11K612
Zoro # G6075797
original price:
$0.94
11% off
Sold in multiples of 25 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K612
- Zoro # G6075797
- UPC # 812578002610
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 7" |
Outside Length | 8 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Width | 8 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 7 in, 8x8x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 7 5/8 in, 8 3/8x8 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- PARTNERS BRAND Corrugated Sheets, 48" x 96", White, 5/Bundle (SP4896W)
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- Zoro Select Shipping & Moving Boxes