Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle
Mfr # M431
Zoro # G6302287
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 3 in
- Inside Depth 1"
- Color White
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M431
- Zoro # G6302287
- UPC # 841436088350
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4 in |
Inside Width | 3 in |
Inside Depth | 1" |
Inside Height | 1 in |
Details
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 4 in, Inside Width 3 in, Inside Height 1 in, Inside LxWxH 4x3x1 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5121, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- TAPE LOGIC Tape Logic® Labels, "Non-Flammable Gas - 2", 4" x 4", Green/White, 500/Roll (DL5100)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- Zoro Select Shipping Cartons