Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 300 PK

  • Mfr # 372810NCUP5

  • Zoro # G7595167


product price:  $572.99
/pk 300, $1.91/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
1-3/4 in
Hex Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372810NCUP5
Zoro #
G7595167
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/8"-16
Overall Length
1-3/4 in
Hex Width
5/8 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Rockwell Hardness
C32 max

Description

3/8-16X1 3/4 Hex Rod Coupling Nut 5/8 inch Across Flats Grade 5 Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.