Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bushing, Schedule 80, 6" x 4" Pipe Size, Spigot x Socket

  • Mfr # 9837-532

  • Zoro # G5342644


product price: $57.99
/ea

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
6" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9837-532
Zoro #
G5342644
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Pipe Size (Fittings)
6" x 4"
Fitting Side B Outside Diameter
6 15/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 5/8 in
For Pipe Outside Diameter
6 in
Hex Size
6 15/16 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
3 5/8 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Bushing
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
176 Degrees F
Color
Gray
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Bushing
Specific Fitting Shape
Bushing
Temp. Range
32 Degrees to 200 Degrees F
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Spigot
Fitting Side B Gender
Male
Includes Seal
No
Includes Plug
No
Maximum Operating Pressure
280 psi @ 73 Degrees F
Fitting Side B Type
Socket
Schedule
Schedule 80
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Fitting Side A Gender
Male
Application
Non-Potable Water, Potable Water
Includes Shield
No
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 4 in, Male, Spigot, 6 5/8 in, 6 in, Male, Socket, 6 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 6 in, 3 43/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.