Zoro Homepage

CPVC Cap, Schedule 80, 2" Pipe Size, FNPT

  • Mfr # 9848-020

  • Zoro # G1630492


product price: $33.19
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9848-020
Zoro #
G1630492
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Thread Size
2"-11-1/2
Overall Length
2 5/16 in
Nominal Pipe Size
2 in
Outside Diameter
3 1/8 in

Details

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Item
Cap
Standards
ASTM D1784, NSF14
Color
Gray
Basic Pipe Fitting Material
Plastic
Max. Pressure
202 psi @ 73 Degrees F
Max. Temp.
210 Degrees F
Specific Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
0 Degrees to 210 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Certified
Schedule
Schedule 80

Description

Cap, 2 in Nominal Pipe Size, CPVC, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 3 1/8 in Outside Diameter, 2 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 14, 2 In.-11-1/2, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.