Zoro Homepage

CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket

  • Mfr # 9806-005

  • Zoro # G2781667


product price: $3.99
/ea

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806-005
Zoro #
G2781667
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
For Pipe Outside Diameter
1/2 in
Fitting Side A Outside Diameter
1 1/8 in
Fitting Side B Outside Diameter
1 1/8 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 90 Degrees
Standards
ASTM D1784, NSF14 Certified
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
210 Degrees F
Specific Fitting Shape
90 Degree Elbow
Max. Pressure
848 psi @ 73 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
Includes Seal
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
850 psi @ 73 Degrees F
Includes Shield
No
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61
Application
Non-Potable Water, Potable Water
Schedule
Schedule 80
For Pipe Schedule
80
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Includes Plug
No

Description

90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, 1 1/8 in, 1/2 in, Female, Socket, 1 1/8 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/2 in, 2 1/16 in Overall Length, 850 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.