Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Flange, Schedule 80, 1/2" Pipe Size, Spigot

  • Mfr # 9856-005

  • Zoro # G5328154


product price: $9.99
/ea

Key Features

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856-005
Zoro #
G5328154
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
3-1/2"
Pipe Size (Fittings)
1/2"
Bolt Hole Diameter
9/16 in
Flange Thickness
9/16 in
Overall Length
1 11/16 in
Flange Outside Diameter
3 1/2 in
Bolt Circle Diameter
2 3/8 in
Nominal Pipe Size
1/2 in

Details

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Flange
Standards
NSF
Specific Fitting Shape
Flange
Max. Pressure
150 psi
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Flange
Number of Holes
4
Max. Temp.
176 Degrees F
Basic Pipe Fitting Material
Plastic
Temp. Range
176 Degrees F
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Connection Surface
Raised
Class
Class 150
For Pipe Schedule
80
Application
Non-Potable Water, Potable Water
Number of Bolt Holes
4
Low Lead Certified Standard
NSF61
Maximum Operating Pressure
150 psi

Description

Flange, Lap Joint, 1/2 in Nominal Pipe Size, Spigot, 3 1/2 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 11/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.