This Product is Discontinued
Zoro Select
CPVC Male Adapter, Class 100, 1/2" Pipe Size, MNPT x MNPT (Discontinued)
Mfr # 85776
Zoro # G4786649
This Product is Discontinued
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Class 100
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edwyn One Handle Matte Black Pull-Down Kitchen Faucet (87028BL)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- LEGEND VALVE 1/4" SS316 SOLID SQUARE PLUG (416-181)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket (9806-010)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9817-015)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKD5)
- ZORO SELECT CPVC Union, Schedule 80, 4" Pipe Size, Socket x Socket (9897-040)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- Zoro Select Fittings