Zoro Homepage

CPVC Non-Threaded CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket

  • Mfr # 857-020C

  • Zoro # G3865992


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857-020C
Zoro #
G3865992
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
3 5/8 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Item
Non-Threaded CPVC Union
Standards
ASTM F 439 W/ ASTM F 441 PIPE
Compliance
ANSI/NSF Standard 61, ANNEX G, AB1953
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Union
Max. Temp.
200 Degrees F
Color
Gray
Max. Pressure
235 psi @ 73 Degrees F
Fitting Side B Type
Socket
Fitting Side A Type
Socket

Description

Union, CPVC, 2 in, Socket, 2 in, Socket, 3 5/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.