Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket

  • Mfr # 9837-168

  • Zoro # G3277294


product price: $10.29
/ea

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9837-168
Zoro #
G3277294
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 7/8 in
For Pipe Outside Diameter
1 1/4 in
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Hex Size
1 7/8 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Max. Pressure
520 psi @ 73 Degrees F
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Reducing Bushing
Specific Fitting Shape
Reducer Bushing
Max. Temp.
210 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Gender
Female
Schedule
Schedule 80
Fitting Side B Type
Socket
Application
Non-Potable Water, Potable Water
Fitting Side A Type
Spigot
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Maximum Operating Pressure
520 psi @ 73 Degrees F
Fitting Side A Gender
Male
Includes Seal
No
Includes Shield
No
Includes Plug
No

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/4 in, Male, Spigot, 1 5/8 in, 1 in, Female, Socket, 1 7/8 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/4 in, 1 19/32 in Overall Length, 520 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.