Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x Socket

  • Mfr # 9837-292

  • Zoro # G3099896


product price: $22.59
/ea

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2-1/2" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9837-292
Zoro #
G3099896
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 2"
Pipe Size (Fittings)
2-1/2" x 2"
Hex Size
3 1/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 7/8 in
Overall Length
2 1/16 in
For Pipe Outside Diameter
2 1/2 in
Fitting Side B Outside Diameter
3 1/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
425 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side A Type
Spigot
Schedule
Schedule 80
Fitting Side B Type
Socket
Maximum Operating Pressure
420 psi @ 73 Degrees F
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Application
Non-Potable Water, Potable Water
Low Lead Certified Standard
NSF 61
For Pipe Schedule
80
Includes Plug
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Certified

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 2 1/2 in, Male, Spigot, 2 7/8 in, 2 in, Female, Socket, 3 1/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 1/2 in, 2 3/32 in Overall Length, 420 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.