Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Tee, Schedule 80, 6" x 6" x 4" Pipe Size, Socket x Socket x Socket

  • Mfr # 9801-532

  • Zoro # G5327926


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
6" x 6" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801-532
Zoro #
G5327926
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 6" x 4"
Pipe Size (Fittings)
6" x 6" x 4"
Overall Length
13 1/8 in
Fitting Side C Outside Diameter
7 9/16 in
Fitting Side A Outside Diameter
7 9/16 in
Fitting Side C Nominal Pipe Size
6 in
For Pipe Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
5 1/4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Item
Tee
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
176 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Tee
Color
Gray
Max. Pressure
150 psi
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side C Type
Socket
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
280 psi @ 73 Degrees F
Fitting Side A Type
Socket
Includes Seal
No
Low Lead Certified Standard
NSF 61
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female
Includes Plug
No
For Pipe Schedule
80
Includes Shield
No
Fitting Side B Type
Socket

Description

Tee, Body Material CPVC, Schedule 80, Pipe Size 6 In. x 6 In. x 4 In., Connection Type Socket x Socket x Socket, Max. Pressure 150 psi, Color Gray, Max. Temp. 176 Degrees F, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.